This product requires certification to purchase.

2 in. Weld 150# Schedule 10 Raised Face Global 304L Stainless Steel Flange

You last purchased this on
 

2 in. Weld 150# Schedule 10 Raised Face Global 304L Stainless Steel Flange

You last purchased this on
 

2 in. Weld 150# Schedule 10 Raised Face Global 304L Stainless Steel Flange

  • Fast #
  • Part #IS4LRFWNF10BK
  • Item #4276920
  • Manufacturer Part #S4LRFWNF10BK
3.7 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME SA-182
ASTM:
ASTM A-182
Application:
Residential
Clean Bagged:
No
End Connection 1:
Flanged, Weld
End Connection 2:
Flanged, Weld
End Connections:
Flanged;Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Flange Type:
Raised Face
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Schedule Class:
10
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #IS4LRFWNF10BX
Item #1337044
4.9 out of 5 Customer Rating
Requires Certification
Part #IS14LWTU
Item #79943
5 out of 5 Customer Rating
Requires Certification
Part #IS14LWTPPK
Item #262137
4 out of 5 Customer Rating
Requires Certification
Part #IS14LWCR10X
Item #80110
4.1 out of 5 Customer Rating
Requires Certification
Part #IS4LRFSOFM
Item #81180
3.9 out of 5 Customer Rating
Requires Certification
Part #IS14LWERXU
Item #80124
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #IS6LLJF14
Item #5166317
5 out of 5 Customer Rating
Requires Certification
Part #FNWNBGS41NEF8M
Item #2500969
4.8 out of 5 Customer Rating
Requires Certification
Part #IS3004LRFBFJ
Item #1338212
5 out of 5 Customer Rating
Requires Certification
Part #IS6LFFSOF12
Item #1337100
3.2 out of 5 Customer Rating
Requires Certification
Part #IS16LRFWNFM-C
Item #4531022
5 out of 5 Customer Rating
Requires Certification
Part #IS4LRFTFG
Item #82874
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing