This product requires certification to purchase.

2 x 2 x 1 in. Threaded x NPS 150# Galvanized Malleable Iron Reducing Tee

You last purchased this on
 

2 x 2 x 1 in. Threaded x NPS 150# Galvanized Malleable Iron Reducing Tee

You last purchased this on
 

2 x 2 x 1 in. Threaded x NPS 150# Galvanized Malleable Iron Reducing Tee

  • Fast #
  • Part #GTKKG
  • Item #44053
  • Manufacturer Part #0311049209
4.7 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Tee Type: Reducing
  • Rating: 150#
  • Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B1.20.1
ASTM:
ASTM A-153, ASTM A-197
Application:
Fire Protection
Coating:
Galvanized
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1 in
Fitting Sizes:
2 in x 2 in x 1 in
Fitting Type:
Reducing, Tee
Material:
Malleable Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Pressure Class:
150#
UL Listed:
Yes



Customers Also Bought
1–6 of 18 items
Part #GTF
Item #10779
3.5 out of 5 Customer Rating
Requires Certification
Part #G9F
Item #18041
5 out of 5 Customer Rating
Requires Certification
Part #GLF150UD
Item #4715871
4 out of 5 Customer Rating
Requires Certification
Part #GCAPF
Item #48733
4.6 out of 5 Customer Rating
Requires Certification
Part #GBGD
Item #8141
5 out of 5 Customer Rating
Requires Certification
Part #GS9K
Item #7583
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #IGTF
Item #161204
5 out of 5 Customer Rating
Requires Certification
Part #IBTFFD
Item #160870
4.1 out of 5 Customer Rating
Requires Certification
Part #BTJHH
Item #14836
4.3 out of 5 Customer Rating
Requires Certification
Part #BTKFK
Item #17715
3.2 out of 5 Customer Rating
Requires Certification
Part #B300TGGF
Item #8722
4.2 out of 5 Customer Rating
Requires Certification
Part #BTJHG
Item #31929
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing