This product requires certification to purchase.

3/4 x 1/4 in. MNPT x FNPT 150# Global Stainless Steel Reducing Bushing

You last purchased this on
 

3/4 x 1/4 in. MNPT x FNPT 150# Global Stainless Steel Reducing Bushing

You last purchased this on
 

3/4 x 1/4 in. MNPT x FNPT 150# Global Stainless Steel Reducing Bushing

  • Fast #
  • Part #IS4CTBSP114FB
  • Item #1289429
  • Manufacturer Part #M414-1204
5 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: 5 Available in Wichita, KS
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
3/4 in x 1/4 in
Fitting Type:
Bushing, Hex, Reducing
IAPMO Listed:
No
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #DS44NPU
Item #265730
5 out of 5 Customer Rating
Requires Certification
Part #IS4LRFTFP
Item #259581
3.9 out of 5 Customer Rating
Requires Certification
Part #IS4CTUJ
Item #79222
4.3 out of 5 Customer Rating
Requires Certification
Part #DS44NAJ
Item #79245
3.8 out of 5 Customer Rating
Requires Certification
Part #IS4CTCAPSP114G
Item #1289525
5 out of 5 Customer Rating
Requires Certification
Part #IS4CTBSP114GF
Item #1289452
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #IS6L3HBGD
Item #277005
4 out of 5 Customer Rating
Requires Certification
Part #IS4CTBKG
Item #79395
3.4 out of 5 Customer Rating
Requires Certification
Part #DGHB64NS
Item #7917180
4 out of 5 Customer Rating
Requires Certification
Part #IS6L3TBFD
Item #4283072
5 out of 5 Customer Rating
Requires Certification
Part #DGHB84NS
Item #7842345
4 out of 5 Customer Rating
Requires Certification
Part #IS4CTBFD
Item #79426
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing