This product requires certification to purchase.

3/4 in. x Close MNPT Schedule 40 Stainless Steel Welded Nipple

You last purchased this on
 

3/4 in. x Close MNPT Schedule 40 Stainless Steel Welded Nipple

You last purchased this on
 

3/4 in. x Close MNPT Schedule 40 Stainless Steel Welded Nipple

  • Fast #
  • Part #DS44NFCL
  • Item #53487
  • Manufacturer Part #4012-001
3.8 out of 5 Customer Rating

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Type 316L Stainless Steel nipples contain Molybdenum for stronger resistance to heat and corrosion over 304L
  • Merit's stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • All Stainless Steel nipples are dual certified and conform to specification ASTM A733
  • Threads conform to the requirements of ANSI B1.20.1, except for close nipples, which are not covered under ANSI
  • Stainless Steel pipe nipples are manufactured from Stainless Steel pipe that conforms to specification ASTM A312/SA312
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-312, ASTM A-733, ASTM SA-312
Application:
Residential
Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Welded, Close, Nipple
Material:
Stainless Steel
Material Type:
304, 304L
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40


Customers Also Bought
1–6 of 18 items
Part #DS44NGM
Item #53494
4.6 out of 5 Customer Rating
Requires Certification
Part #IS4CT9F
Item #79101
3.9 out of 5 Customer Rating
Requires Certification
Part #DS44NBP
Item #54106
4.7 out of 5 Customer Rating
Requires Certification
Part #IS4CTTSP114B
Item #1289692
4.4 out of 5 Customer Rating
Requires Certification
Part #DS44NDK
Item #54113
5 out of 5 Customer Rating
Requires Certification
Part #IS4CTBSP114FB
Item #1289429
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DS46NJP
Item #79096
4.2 out of 5 Customer Rating
Requires Certification
Part #DS46NCM
Item #79237
4.9 out of 5 Customer Rating
Requires Certification
Part #DGNH4NS
Item #7842112
4.2 out of 5 Customer Rating
Requires Certification
Part #DS44NBP
Item #54106
4.7 out of 5 Customer Rating
Requires Certification
Part #DS44NFK
Item #53488
4.9 out of 5 Customer Rating
Requires Certification
Part #DS44NGM
Item #53494
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing