This product requires certification to purchase.

3/4 x 15 in. Threaded Schedule 40 Galvanized Carbon Steel Pipe

You last purchased this on
 

3/4 x 15 in. Threaded Schedule 40 Galvanized Carbon Steel Pipe

You last purchased this on
 

3/4 x 15 in. Threaded Schedule 40 Galvanized Carbon Steel Pipe

  • Fast #
  • Part #GNF15
  • Item #1771894
  • Manufacturer Part #0331220202
4.4 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-733
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
15 in
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
3/4 in
Schedule Class:
40



Customers Also Bought
1–6 of 18 items
Part #GBSPA106BDRLM
Item #1242691
4.2 out of 5 Customer Rating
Requires Certification
Part #DBPTCA53G
Item #45540
3.9 out of 5 Customer Rating
Requires Certification
Part #DBSPA106BXH10
Item #3331
4.3 out of 5 Customer Rating
Requires Certification
Part #GBPPEA53BXHDRL16
Item #2048691
3.7 out of 5 Customer Rating
Requires Certification
Part #GBPTOA53G10
Item #1264535
5 out of 5 Customer Rating
Requires Certification
Part #DBSPA106BXHDRL10
Item #266187
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GBSPA106BDRLM
Item #1242691
4.2 out of 5 Customer Rating
Requires Certification
Part #DBPTCA53G
Item #45540
3.9 out of 5 Customer Rating
Requires Certification
Part #DBSPA106BXH10
Item #3331
4.3 out of 5 Customer Rating
Requires Certification
Part #GBPPEA53BXHDRL16
Item #2048691
3.7 out of 5 Customer Rating
Requires Certification
Part #GBPTOA53G10
Item #1264535
5 out of 5 Customer Rating
Requires Certification
Part #DBSPA106BXHDRL10
Item #266187
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing