This product requires certification to purchase.

3/4 x 3 in. Sch. 160 A106B TBE Nipple Black Seamless Carbon Steel

You last purchased this on
 

3/4 x 3 in. Sch. 160 A106B TBE Nipple Black Seamless Carbon Steel

You last purchased this on
 

3/4 x 3 in. Sch. 160 A106B TBE Nipple Black Seamless Carbon Steel

  • Fast #
  • Part #B160SNFM
  • Item #840081
  • Manufacturer Part #15130706
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-106 Grade B, ASTM A-333 Grade 6, ASTM A-53 Type S Grade B
Application:
Residential
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Nipple
IAPMO Listed:
No
Length:
3 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
160
UL Listed:
No
Wall Thickness:
0.219 in



Customers Also Bought
1–6 of 18 items
Part #IBNAX
Item #406260
3.7 out of 5 Customer Rating
Requires Certification
Part #GWXCRUP
Item #47601
3.9 out of 5 Customer Rating
Requires Certification
Part #V25341
Item #4328584
4.1 out of 5 Customer Rating
Requires Certification
Part #DWCRPM
Item #34270
4.7 out of 5 Customer Rating
Requires Certification
Part #APWR7481738
Item #7317293
5 out of 5 Customer Rating
Requires Certification
Part #GWCRMK
Item #17389
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #IBNRF
Item #406003
4.2 out of 5 Customer Rating
Requires Certification
Part #B160SNGM
Item #837868
4.9 out of 5 Customer Rating
Requires Certification
Part #BXSNGX
Item #312894
3.6 out of 5 Customer Rating
Requires Certification
Part #BXSNDM
Item #91083
3.2 out of 5 Customer Rating
Requires Certification
Part #GXSNFJ
Item #207979
4.3 out of 5 Customer Rating
Requires Certification
Part #B160SNPBEKM
Item #7855957
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing