This product requires certification to purchase.

3/4 x 60 in. Threaded Schedule 40 Black Global Carbon Steel Pipe

You last purchased this on
 

3/4 x 60 in. Threaded Schedule 40 Black Global Carbon Steel Pipe

You last purchased this on
 

3/4 x 60 in. Threaded Schedule 40 Black Global Carbon Steel Pipe

  • Fast #
  • Part #IBNF60
  • Item #405753
  • Manufacturer Part #MN-NB0460
3.3 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: 6 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Connection: Threaded
  • Import
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-53M, ASTM A-733
Application:
Residential
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
60 in
Material:
Carbon Steel
Origin:
Global
Pipe Wall Type:
Welded
PipeTubing Size:
3/4 in
Schedule Class:
40



Customers Also Bought
1–6 of 18 items
Part #IBND48
Item #406752
3.3 out of 5 Customer Rating
Requires Certification
Part #IBND36
Item #406738
4.7 out of 5 Customer Rating
Requires Certification
Part #IBND24
Item #406024
4.5 out of 5 Customer Rating
Requires Certification
Part #IBNG30
Item #406172
5 out of 5 Customer Rating
Requires Certification
Part #IBND18
Item #406011
3.1 out of 5 Customer Rating
Requires Certification
Part #IBND60
Item #406766
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GBPPEA5380K
Item #37517
5 out of 5 Customer Rating
Requires Certification
Part #DBPTOA53F10
Item #237799
4.6 out of 5 Customer Rating
Requires Certification
Part #GNPU
Item #26409
3.2 out of 5 Customer Rating
Requires Certification
Part #DGSPA106BJ
Item #189435
3.9 out of 5 Customer Rating
Requires Certification
Part #IGNU12
Item #406843
4.4 out of 5 Customer Rating
Requires Certification
Part #GBSPA106BDRL12
Item #1241890
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing