This product requires certification to purchase.

1-1/4 in. x 10 ft. Threaded Schedule 40 Black Carbon Steel Pipe

You last purchased this on
 

1-1/4 in. x 10 ft. Threaded Schedule 40 Black Carbon Steel Pipe

You last purchased this on
 

1-1/4 in. x 10 ft. Threaded Schedule 40 Black Carbon Steel Pipe

  • Fast #
  • Part #GBPTOA53H10
  • Item #1264340
  • Manufacturer Part #GBPTOA53H10
5 out of 5 Customer Rating

X Points
$49.33
per 10 FOOT
$4.93 per FOOT
Looking for compatible parts?
The quantity entered must be a multiple of 10 – for example, 10, 20, 30, and so on.
Order in multiples of 10
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: 80 Available in Hilliard, OH
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Import
  • Requires Certification

Specifications

ASTM:
ASTM A-53A
Application:
Residential
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Grade:
A
Length:
10 ft
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
1-1/4 in
Schedule Class:
40



Customers Also Bought
1–6 of 18 items
Part #GBPTOA53G10
Item #1264535
5 out of 5 Customer Rating
Requires Certification
Part #GGPTOA53G10
Item #1264789
4.4 out of 5 Customer Rating
Requires Certification
Part #IBNG60
Item #406214
5 out of 5 Customer Rating
Requires Certification
Part #IBNJ24
Item #406342
4.8 out of 5 Customer Rating
Requires Certification
Part #IBNH36
Item #406285
4.4 out of 5 Customer Rating
Requires Certification
Part #IBND24
Item #406024
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DGPTCA53K
Item #6151
4.6 out of 5 Customer Rating
Requires Certification
Part #IGNU12
Item #406843
4.4 out of 5 Customer Rating
Requires Certification
Part #DBSPA106BXHDRL10
Item #266187
3.9 out of 5 Customer Rating
Requires Certification
Part #DGPPEA53BP
Item #53234
5 out of 5 Customer Rating
Requires Certification
Part #IGNG42
Item #4345214
5 out of 5 Customer Rating
Requires Certification
Part #DBSPA106B160F
Item #112884
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing