Call for Pricing
Call for Pricing
This product requires certification to purchase.

3 X 12 Solid CORE ABS Pipe

You last purchased this on
 

3 X 12 Solid CORE ABS Pipe

You last purchased this on
 

3 X 12 Solid CORE ABS Pipe

  • Fast #
  • Part #A40SCPM12
  • Item #4009916
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Unavailable
The quantity entered must be a multiple of 12 – for example, 12, 24, 36, and so on.
Order in multiples of 12
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
12 ft
Material:
Plastic
Material Type:
ABS
Pipe Wall Type:
Solid
PipeTubing Size:
3 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40



Customers Also Bought
1–6 of 18 items
Part #AP40FCPK10
Item #4283921
5 out of 5 Customer Rating
Requires Certification
Part #AP40FCPK20
Item #4283922
3.7 out of 5 Customer Rating
Requires Certification
Part #A40FCPU20
Item #230975
5 out of 5 Customer Rating
Requires Certification
Part #N27TNIRCL20017
Item #8911471
4.8 out of 5 Customer Rating
Requires Certification
Part #SLW020
Item #2399429
5 out of 5 Customer Rating
Requires Certification
Part #O902600
Item #9904062
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #N27TNIRCL45017
Item #8911547
5 out of 5 Customer Rating
Requires Certification
Part #N27TNIRCL329
Item #8911542
3.7 out of 5 Customer Rating
Requires Certification
Part #N27TNIRCL7511
Item #8911574
5 out of 5 Customer Rating
Requires Certification
Part #PEI17AP20
Item #1756038
3.7 out of 5 Customer Rating
Requires Certification
Part #N27TNIRCL3273
Item #8911578
3.6 out of 5 Customer Rating
Requires Certification
Part #N27TNIRCL20017
Item #8911471
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing