3 x 2 in. No Hub Reducing 301 Stainless Steel Coupling with Neoprene Gasket
3 x 2 in. No Hub Reducing 301 Stainless Steel Coupling with Neoprene Gasket
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- For joining hubless cast iron pipe and fittings in drainage, waste and vent systems
- Flexible to allow for disparities in mating pipe and provides permanent seal
Specifications
- ASTM:
- ASTM A-888, ASTM C-1277, ASTM C-564, ASTM D-1149, ASTM D-2240, ASTM D-395, ASTM D-412, ASTM D-471, ASTM D-573, ASTM D-625
- Application:
- Cast Iron Pipe, DWV Pipe
- Clean Bagged:
- No
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 3 in x 2 in
- Fitting Type:
- Reducer
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel, Rubber
- Material Type:
- 301, Neoprene
- NSF Certified:
- Yes
- Pressure - Maximum:
- 1500 psi
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov