This product requires certification to purchase.

1/4 in. FPT 316 Stainless Steel Hex Pipe Coupling

You last purchased this on
 
DK-LOK®

GCG Series 1/4 in. FPT 316 Stainless Steel Hex Pipe Coupling

Brand image
You last purchased this on
 
DK-LOK®

GCG Series 1/4 in. FPT 316 Stainless Steel Hex Pipe Coupling

  • Fast #
  • Part #DGCG4NS
  • Item #7842241
  • Manufacturer Part #GCG-4N-S
4.5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Wrench flat body design allowing standard Hex wrench assembly
  • Attractive finishes to suit precision equipment
  • Requires Certification

Documents


Specifications

Collection:
GCG Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Hex, Coupling
Material:
Stainless Steel
Material Type:
316



Customers Also Bought
1–6 of 18 items
Part #DDLF44NS
Item #7231924
4.5 out of 5 Customer Rating
Requires Certification
Part #DDTBM66NS
Item #7842029
5 out of 5 Customer Rating
Requires Certification
Part #DDP8S
Item #7665188
5 out of 5 Customer Rating
Requires Certification
Part #DGP6NS
Item #7842217
4.8 out of 5 Customer Rating
Requires Certification
Part #DDAM44NS
Item #7834741
4.1 out of 5 Customer Rating
Requires Certification
Part #DDCP6S
Item #7834769
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DGCGR84NS
Item #7842116
5 out of 5 Customer Rating
Requires Certification
Part #DDAM88NPSS
Item #9977360
5 out of 5 Customer Rating
Requires Certification
Part #DDAM44NPSS
Item #9977357
5 out of 5 Customer Rating
Requires Certification
Part #DDAM42RPSS
Item #9977356
4.3 out of 5 Customer Rating
Requires Certification
Part #DDAM44NS
Item #7834741
4.1 out of 5 Customer Rating
Requires Certification
Part #DDR48S
Item #7842102
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing