This product requires certification to purchase.

3/4 in. Threaded 3000# Global 304L Stainless Steel Half Coupling

You last purchased this on
 

3/4 in. Threaded 3000# Global 304L Stainless Steel Half Coupling

You last purchased this on
 

3/4 in. Threaded 3000# Global 304L Stainless Steel Half Coupling

  • Fast #
  • Part #IS4L3THCF
  • Item #1337329
  • Manufacturer Part #3411HD-12
4.5 out of 5 Customer Rating

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #IS14LWTPPJ
Item #3305004
3.2 out of 5 Customer Rating
Requires Certification
Part #IS14LWERPM
Item #80121
3.3 out of 5 Customer Rating
Requires Certification
Part #IS4CTHCG
Item #79451
5 out of 5 Customer Rating
Requires Certification
Part #IS14LWTMMK
Item #80162
5 out of 5 Customer Rating
Requires Certification
Part #IS14LWTM
Item #79940
5 out of 5 Customer Rating
Requires Certification
Part #IS14LW9U
Item #79891
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DNHRCMK
Item #17888
5 out of 5 Customer Rating
Requires Certification
Part #DNHBBCM
Item #8133906
3.7 out of 5 Customer Rating
Requires Certification
Part #DNHCK
Item #49972
4.2 out of 5 Customer Rating
Requires Certification
Part #PFXCPAD
Item #8893069
5 out of 5 Customer Rating
Requires Certification
Part #MMIQXHUB2
Item #8340547
4.8 out of 5 Customer Rating
Requires Certification
Part #IS4CTCSP114D
Item #1289628
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing