Call for Pricing
Call for Pricing
This product requires certification to purchase.

36 in. PVC Corrugated Pipe

You last purchased this on
 

36 in. PVC Corrugated Pipe

You last purchased this on
 

36 in. PVC Corrugated Pipe

  • Fast #
  • Part #TUB55230
  • Item #5059375
  • Manufacturer Part #55230
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
PipeTubing Size:
36 in



Customers Also Bought
1–6 of 18 items
Part #P40PK20
Item #3465
3.1 out of 5 Customer Rating
Requires Certification
Part #P40FCPK20
Item #117119
5 out of 5 Customer Rating
Requires Certification
Part #AP40FCPK20
Item #4283922
3.7 out of 5 Customer Rating
Requires Certification
Part #P40PM10
Item #47356
4.6 out of 5 Customer Rating
Requires Certification
Part #P40FCPK10
Item #117155
5 out of 5 Customer Rating
Requires Certification
Part #A40FCPU20
Item #230975
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #P40PK20
Item #3465
3.1 out of 5 Customer Rating
Requires Certification
Part #P40FCPK10
Item #117155
5 out of 5 Customer Rating
Requires Certification
Part #AP40FCPK20
Item #4283922
3.7 out of 5 Customer Rating
Requires Certification
Part #P40FCPK20
Item #117119
5 out of 5 Customer Rating
Requires Certification
Part #P40PM10
Item #47356
4.6 out of 5 Customer Rating
Requires Certification
Part #AP40FCPK10
Item #4283921
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing