25 in. Duster Holder
Doodleduster 25 in. Duster Holder
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A rugged yet lightweight head/holder which attaches to a US threaded broom handle (not included)
- Use with any floor dusting product such as the 3M™ Doodleduster Dusting Cloth or 3M™ Easy Trap™ Sweep and Dust Sheets
- Flexibly swivels. Offers a low profile for easy maneuverability.
- Convenient clips for easy attachment and removal of dusting product.
- Twists onto any standard U.S. threaded broom or mop handle (not included)
Specifications
- Collection:
- Doodleduster
- Color Finish Name:
- Beige
- Height:
- 25 in
- Length:
- 3 in
- Width:
- 3-9/10 in