2 in x 60 yd Black Line Set Tape
1507 2 in x 60 yd Black Line Set Tape
Frequently Purchased Together
Product Details
Product Details
- UL723 classified
- High tack mold inhibiting adhesive
- UV resistant
- Superior holding strength
- Cold weather rated
- Made in the USA
Documents
Specifications
- ASTM:
- ASTM D-3652, ASTM D-3330, ASTM D-3759
- Application:
- HVAC
- Collection:
- 1507
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 60 yd
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 185
- Product Type:
- Line Set Tape
- Size:
- 2 in x 60 yd
- Tensile Strength:
- 38 lb/in
- Thickness:
- 3 mil
- UL Listed:
- UL 723
- Width:
- 2 in