2 in. x 60 yd. Blue Painters Tape
2090 2 in. x 60 yd. Blue Painters Tape
-
Pick Up: 7 Available in Indianapolis, IN
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- USE-ON SURFACES: Designed for use on multiple surfaces such as smooth or lightly textured walls, trim, baseboards, tile, and glass
- DAYS CLEAN REMOVAL: 14-day interior and exterior clean removal leaves behind no damage or sticky residue
- ADHESIVE LEVEL: Medium
- PERFORMANCE: UV and sunlight resistant
- SIZE: 1.88 in. x 60 yd
- PACK OUT: 1 Roll/Pack
Specifications
- Application:
- Painting
- Collection:
- 2090
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 60 yd
- Material:
- Plastic, Crepe Paper
- Material Type:
- Acrylic, Crepe
- Maximum Temperature:
- 200
- Product Type:
- Painters Tape
- Size:
- 2 in x 60 yd
- Thickness:
- 5.4 mil
- Width:
- 2 in