This product requires certification to purchase.

4 in. Socket Schedule 80 CPVC 90 Degree Elbow

You last purchased this on
 

4 in. Socket Schedule 80 CPVC 90 Degree Elbow

You last purchased this on
 

4 in. Socket Schedule 80 CPVC 90 Degree Elbow

  • Fast #
  • Part #S806040C
  • Item #4485967
  • Manufacturer Part #806-040C
5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Max pressure at 138 psi @ 73° F
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM D-1784, ASTM D-2467, ASTM D-256, ASTM D-2863, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM F-437, ASTM F-439, ASTM F-441
Application:
Potable Water
Clean Bagged:
No
Color Finish Name:
Grey
Elbow Degree:
90 DD
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
80
UL Listed:
UL 94



Customers Also Bought
1–6 of 18 items
Part #S801168C
Item #4465823
5 out of 5 Customer Rating
Requires Certification
Part #S838249C
Item #3994586
5 out of 5 Customer Rating
Requires Certification
Part #S801020C
Item #3994580
5 out of 5 Customer Rating
Requires Certification
Part #S836007C
Item #4465912
4.8 out of 5 Customer Rating
Requires Certification
Part #S827020C
Item #1565609
5 out of 5 Customer Rating
Requires Certification
Part #S809007C
Item #3550606
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MUL063410
Item #1862808
4 out of 5 Customer Rating
Requires Certification
Part #ADWVD9KJJ
Item #1120612
5 out of 5 Customer Rating
Requires Certification
Part #PDWVLS9LHIMMK
Item #69189
3.4 out of 5 Customer Rating
Requires Certification
Part #MUL040037
Item #1581006
3.8 out of 5 Customer Rating
Requires Certification
Part #JI11015
Item #2473248
3.7 out of 5 Customer Rating
Requires Certification
Part #PDWVLSS9K
Item #35956
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing