This product requires certification to purchase.

8 in. Neoprene Seal Gasket

You last purchased this on
 

8 in. Neoprene Seal Gasket

You last purchased this on
 

8 in. Neoprene Seal Gasket

  • Fast #
  • Part #SV900X
  • Item #3535288
  • Manufacturer Part #SV 00900 1600
4.1 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used to join cast iron soil pipe with bell and spigot
  • Intended for use with DWV and storm drainage systems
  • Use with cast iron significantly reduces noise of plumbing system
  • Made from Neoprene
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-74, ASTM C-564
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
8-49/50 in
Diameter - Outside:
8 in
Fitting Type:
Straight
Material:
Rubber
Material Type:
Neoprene
Maximum Temperature:
212
Minimum Temperature:
32
NSF Certified:
No
Origin:
Domestic
Weight:
1.5 lb



Customers Also Bought
1–6 of 18 items
Part #SVCBPU12
Item #989617
4.9 out of 5 Customer Rating
Requires Certification
Part #NHTTK
Item #23566
4.3 out of 5 Customer Rating
Requires Certification
Part #NHSSK
Item #18950
5 out of 5 Customer Rating
Requires Certification
Part #PFNHHMDCP
Item #1880451
3.4 out of 5 Customer Rating
Requires Certification
Part #NH4K
Item #17290
5 out of 5 Customer Rating
Requires Certification
Part #PFSVQTGP
Item #1395861
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FNW40MPXCP
Item #4830192
3.4 out of 5 Customer Rating
Requires Certification
Part #FNWNA3RGAP
Item #3971863
4.4 out of 5 Customer Rating
Requires Certification
Part #FNWR3RG116L
Item #4581934
4.1 out of 5 Customer Rating
Requires Certification
Part #LSCSCB140BSC14
Item #7642380
3.7 out of 5 Customer Rating
Requires Certification
Part #SVTGK
Item #1754189
5 out of 5 Customer Rating
Requires Certification
Part #JV95004
Item #1579893
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing