This product requires certification to purchase.

Urinal in Stainless Steel

You last purchased this on
 
Acorn Engineering

Penal-Ware® Urinal in Stainless Steel

Brand image
You last purchased this on
 
Acorn Engineering

Penal-Ware® Urinal in Stainless Steel

  • Fast #
  • Part #AM1709E505A
  • Item #7120783
  • Manufacturer Part #M1709E505
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Penal-Ware®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
0.5 gpf
Flow Rate Range:
0.125 gpf - 1.0 gpf
GSA Approved:
No
Height:
22-1/2 in
IAPMO Listed:
No
Inlet Spud Location:
Top
Material:
Stainless Steel
Outlet Spud Location:
Rear
Urinal Installation:
Wall Mount
WaterSense Labeled:
No
Width:
13 in



Customers Also Bought
1–6 of 18 items
Part #S3780039
Item #4710745
4.5 out of 5 Customer Rating
Requires Certification
Part #S3910288
Item #5127175
4.5 out of 5 Customer Rating
Requires Certification
Part #S3915508
Item #1640171
5 out of 5 Customer Rating
Requires Certification
Part #S3980095
Item #4705789
4.7 out of 5 Customer Rating
Requires Certification
Part #A6601012020
Item #1349655
4 out of 5 Customer Rating
Requires Certification
Part #S3453201
Item #1639924
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing