1 gpf Siphon Jet Urinal in White
Freshman™ 1 gpf Siphon Jet Urinal in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Siphon jet urinal
- Top spud: 3/4"
- Flow rate: 1 gpf
- Space-saving urinal
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI A112.19.6M, ANSI A112.19.2M
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Freshman™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 12-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed:
- No
- Inlet Spud Location:
- Top
- Inlet Spud Size:
- 3/4 in
- Material:
- Vitreous China
- Outlet Spud Location:
- Rear
- Outlet Spud Size:
- 2 in
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- No
- Width:
- 16-1/4 in