This product requires certification to purchase.

3/4 in. Polyethylene Elbow in Black

You last purchased this on
 
Jones Stephens

3/4 in. Polyethylene Elbow in Black

Brand image
You last purchased this on
 
Jones Stephens

3/4 in. Polyethylene Elbow in Black

  • Fast #
  • Part #JI59175
  • Item #7719035
  • Manufacturer Part #701-LREL-038078-JS
5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Polyethylene-based closed cell, flexible foam insulation in factory-made fitting form
  • For use on plumbing pipe bends, intersections and curvatures for hot or cold pipe
  • Two strips of self-adhesive to seal easily
  • Carton quantities only
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1304, ASTM C-1427, ASTM C-1427 Type I, ASTM C-1427 Type II, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-518, ASTM C-665, ASTM D-1171, ASTM D-1622, ASTM E-84, ASTM E-96, ASTM G-21
Clean Bagged:
No
Color Finish Name:
Black
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No
UL Listed:
UL 181



Customers Also Bought
1–6 of 18 items
Part #S645XC2
Item #1597118
5 out of 5 Customer Rating
Requires Certification
Part #PFXCCCN
Item #5050940
5 out of 5 Customer Rating
Requires Certification
Part #N27NC4520
Item #8925365
5 out of 5 Customer Rating
Requires Certification
Part #PDWV9SIMMK
Item #31147
4.7 out of 5 Customer Rating
Requires Certification
Part #JC12100
Item #834297
3.2 out of 5 Customer Rating
Requires Certification
Part #JC60106
Item #504948
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JI11015
Item #2473248
3.7 out of 5 Customer Rating
Requires Certification
Part #JP37490
Item #3110734
4.6 out of 5 Customer Rating
Requires Certification
Part #JP37445
Item #3110738
5 out of 5 Customer Rating
Requires Certification
Part #JN14008
Item #3706089
4 out of 5 Customer Rating
Requires Certification
Part #JC76877
Item #4710932
5 out of 5 Customer Rating
Requires Certification
Part #JT35206
Item #7689310
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing