This product requires certification to purchase.

75 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Air King America Inc

75 CFM Bathroom Exhaust Fan in White

Brand image
You last purchased this on
 
Air King America Inc

75 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #ABFQ75
  • Item #4859411
  • Manufacturer Part #BFQ75
5 out of 5 Customer Rating
Bathroom Exhaust Fan in White

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Low profile white grill almost disappears into the ceiling
  • Plastic housing won't rust or corrode over time
  • Snap-In mounting system with included mounting bracket
  • Can be used to comply with ASHRAE 62.2 standards
  • 90 CFM exhaust reduces moisture to prevent mildew in average to larger sized bathrooms
  • 90 CFM at 2.5 sones
  • For bathrooms up to 90 sq. ft.
  • ENERGY STAR certified for energy efficient operation
  • UL listed for use above the shower
  • Frequency: 60 Hz
  • Requires Certification

Specifications

AMP:
0.25
CEC Compliant:
For Sale in CA
CFM:
75 ft3/min
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
10 in
Duct Size:
4 in
Energy Star Compliant:
No
Height:
4-3/4 in
Installation Type:
Ceiling Mount
Length:
9-1/8 in
Material:
Plastic
Material Type:
Polymer
RPM:
1300
Sones:
1.5
UL Listed:
Yes
Volts:
120V
Watts:
30 W
Width:
8-11/16 in



Customers Also Bought
1–6 of 18 items
Part #ABFQ50
Item #4859410
4.8 out of 5 Customer Rating
Requires Certification
Part #AAK100D
Item #7064686
4.4 out of 5 Customer Rating
Requires Certification
Part #AAS70
Item #1702684
4.5 out of 5 Customer Rating
Requires Certification
Part #BAE80SL
Item #7339745
5 out of 5 Customer Rating
Requires Certification
Part #AE130SH
Item #5147729
5 out of 5 Customer Rating
Requires Certification
Part #ABFQ80
Item #4859412
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #AAK150LS
Item #2889348
3.9 out of 5 Customer Rating
Requires Certification
Part #ABFQ80
Item #4859412
4 out of 5 Customer Rating
Requires Certification
Part #AAK280LS
Item #4829653
4.4 out of 5 Customer Rating
Requires Certification
Part #AAS50
Item #1664398
4.4 out of 5 Customer Rating
Requires Certification
Part #AAK80H
Item #5147727
4 out of 5 Customer Rating
Requires Certification
Part #AAK100D
Item #7064686
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing