Circular Manway Door, 20 in. Electropolished (100 mm Frame Height)
Circular Manway Door, 20 in. Electropolished (100 mm Frame Height)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Above liquid level - on top of tank
- Seal fixed on the frame
- 3.1 / FDA conformity declaration
- 4 in neck
Documents
Specifications
- Application:
- Food and Beverage
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Electro-polished
- Diameter:
- 20-47/100 in
- Fitting Size 1:
- 20 in
- Fitting Sizes:
- 20 in
- Height:
- 3-93/100 in
- Manhole Type:
- Type C
- Material:
- Rubber, Stainless Steel
- Material Type:
- 304, EPDM
- Product Type:
- Tank Cover
- Size:
- 20-47/100 in x 3-93/100 in
- Weight:
- 32.63 lb