This product requires certification to purchase.

7-7/8 x 3-3/4 in. Heavy-Duty Traffic Rated Assembled Cast Iron Clean Out Body With Lid

You last purchased this on
 
PROSELECT®

7-7/8 x 3-3/4 in. Heavy-Duty Traffic Rated Assembled Cast Iron Clean Out Body With Lid

Brand image
You last purchased this on
 
PROSELECT®

7-7/8 x 3-3/4 in. Heavy-Duty Traffic Rated Assembled Cast Iron Clean Out Body With Lid

  • Fast #
  • Part #PSVBHD321
  • Item #10384222
  • Manufacturer Part #PSVBHD321
4.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy-Duty Traffic Rated
  • Bare and uncoated
  • 7-7/8" x 3-3/4" Traffic cleanout body
  • Sewer Lid
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A48 CL35B
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
13-1/2 in
Height:
3-3/4 in
Length:
13-1/2 in
Material:
Cast Iron
Product Type:
Cleanout Body, Cover
Waterworks Application:
Sewer
Weight:
40 lb



Customers Also Bought
1–6 of 18 items
Part #IVBR514K
Item #3105986
5 out of 5 Customer Rating
Requires Certification
Part #PSVBM1007CO
Item #2251479
3.7 out of 5 Customer Rating
Requires Certification
Part #PSVB664SW
Item #2251477
4.5 out of 5 Customer Rating
Requires Certification
Part #PSVBM1007SCSWR
Item #2251492
4.2 out of 5 Customer Rating
Requires Certification
Part #PSVB165S
Item #4005724
4.9 out of 5 Customer Rating
Requires Certification
Part #PSVBM1007SWR
Item #2251490
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #IVBSTS10
Item #526815
3.6 out of 5 Customer Rating
Requires Certification
Part #IVBABS36
Item #526805
5 out of 5 Customer Rating
Requires Certification
Part #IVB910WTR
Item #2251481
5 out of 5 Customer Rating
Requires Certification
Part #PSVB562SW
Item #2251485
3.4 out of 5 Customer Rating
Requires Certification
Part #IVBD198S
Item #4130576
5 out of 5 Customer Rating
Requires Certification
Part #PSVB461SW
Item #2251471
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing