6 in. Jumbo Plastic Meter Box Extension
6 in. Jumbo Plastic Meter Box Extension
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 6-1/2 in
- Length:
- 20-1/2 in
- Material:
- Plastic
- Material Type:
- Superflexon
- Product Type:
- Valve Box Extension
- Width:
- 13-15/16 in