Call for Pricing
Call for Pricing
This product requires certification to purchase.

8 x 18 x 12 in. Concrete Paver in Grey

You last purchased this on
 
Anchor Block Company

Diamond Pro® 8 x 18 x 12 in. Concrete Paver in Grey

You last purchased this on
 
Anchor Block Company

Diamond Pro® 8 x 18 x 12 in. Concrete Paver in Grey

  • Fast #
  • Part #A16050009
  • Item #7532454
  • Manufacturer Part #16050009
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Grey Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Diamond Pro®
Color Finish Name:
Grey
Length:
18 in
Material:
Concrete
Width:
12 in



Customers Also Bought
1–6 of 8 items
Part #CPP13GALBAGS
Item #7238816
5 out of 5 Customer Rating
Requires Certification
Part #CPPRB200
Item #7014381
3.1 out of 5 Customer Rating
Requires Certification
Part #CPP3R200KITWP
Item #8103939
4 out of 5 Customer Rating
Requires Certification
Part #CPP10GALWR
Item #7258026
3.7 out of 5 Customer Rating
Requires Certification
Part #CPPHKITWP
Item #8103937
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing