70 ppd Industrial Dehumidifier
70 ppd Industrial Dehumidifier
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Anden Model A70 Dehumidifier is designed to dehumidify the air coming into the unit by passing the incoming air over an evaporator coil to drop the air temperature below the dew point of the air.
- MERV 11 Filter Rating
- The Anden Model A70 Dehumidifier is the perfect solution for the precise management of humidity required in an indoor growing environment.
- The Model A70 can also be programmed to circulate air within a grow facility.
Specifications
- AMP:
- 5.8
- Brand Model Compatibility:
- Model A77, Models 8840, 8830, 8820, 8082 & 8083
- CFM:
- 200 ft3/min
- Color Finish Name:
- Grey
- Height:
- 30 in
- Length:
- 25 in
- Moisture Removal:
- 70
- Volts:
- 120VAC
- Watts:
- 645 W
- Width:
- 20 in