Call for Pricing
Call for Pricing
This product requires certification to purchase.

3 in. Threaded Ductile Iron 300 psi Air Release Valve

You last purchased this on
 
Apco Valve & Primer

Series 140C 3 in. Threaded Ductile Iron 300 psi Air Release Valve

Brand image
You last purchased this on
 
Apco Valve & Primer

Series 140C 3 in. Threaded Ductile Iron 300 psi Air Release Valve

  • Fast #
  • Part #A147C3M
  • Item #1676198
  • Manufacturer Part #147C.3
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Series 140C
End Connection 1:
Threaded
End Connections:
Threaded
Material:
Ductile Iron
Pressure - Maximum:
300 psi
Valve Size:
3 in
Valve Type:
Air Release Valve



Customers Also Bought
1–6 of 18 items
Part #DEA5131
Item #9681403
4.8 out of 5 Customer Rating
Requires Certification
Part #A37LF20201
Item #7600788
3.3 out of 5 Customer Rating
Requires Certification
Part #CTCVLFD
Item #4118223
3.8 out of 5 Customer Rating
Requires Certification
Part #A77C10404A
Item #7099886
5 out of 5 Customer Rating
Requires Certification
Part #A7014427
Item #403391
5 out of 5 Customer Rating
Requires Certification
Part #V12111F
Item #74707
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing