This product requires certification to purchase.

3/4 in. Carbon Steel Press Lever Handle Gas Ball Valve

You last purchased this on
 
Apollo® PowerPress

89FVE Series 3/4 in. Carbon Steel Press Lever Handle Gas Ball Valve

Brand image
You last purchased this on
 
Apollo® PowerPress

89FVE Series 3/4 in. Carbon Steel Press Lever Handle Gas Ball Valve

  • Fast #
  • Part #A89FVE4401
  • Item #7582074
  • Manufacturer Part #89FVE4401
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Patented visual control ring (green)
  • EPDM sealing element
  • Full-port flow
  • Adjustable stem packing
  • Fast, reliable, economical press installation
  • Ridged® & Milwaukee Press tool compatible
  • Leak before Press® technology
  • Blowout-proof stem
  • Corrosion resistant materials
  • 100% factory tested
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z1157
ASTM:
ASTM A-108, ASTM A-216 Grade WCB, ASTM A-276 Type 316
Clean Bagged:
No
Collection:
89FVE Series
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Handle Material:
Plated Steel
IAPMO Listed:
Yes
Length:
4-11/20 in
Material:
Carbon Steel, Plastic, Rubber
Material Type:
A216-WCB, EPDM, RPTFE
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Air, Fire Sprinkler, Hydronics, Water
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Gas Ball Valve
Weight:
0.9 lb



Customers Also Bought
1–6 of 18 items
Part #A89FVH4401
Item #7582054
4.8 out of 5 Customer Rating
Requires Certification
Part #APWR7482486
Item #7317317
5 out of 5 Customer Rating
Requires Certification
Part #JB90050
Item #1137286
4.5 out of 5 Customer Rating
Requires Certification
Part #M105H
Item #23491
5 out of 5 Customer Rating
Requires Certification
Part #FNW233AJ
Item #4106061
3.5 out of 5 Customer Rating
Requires Certification
Part #A18C402X38
Item #2399662
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A89FVH4401
Item #7582054
4.8 out of 5 Customer Rating
Requires Certification
Part #APWR7482486
Item #7317317
5 out of 5 Customer Rating
Requires Certification
Part #APWR7481421
Item #7317428
5 out of 5 Customer Rating
Requires Certification
Part #APWR7481672
Item #7317436
4.8 out of 5 Customer Rating
Requires Certification
Part #APWR7481738
Item #7317293
5 out of 5 Customer Rating
Requires Certification
Part #APWR7481353
Item #7317384
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing