This product requires certification to purchase.

1-1/4 x 1/2 in. Copper Press Female Tee

You last purchased this on
 
Apollo® Press

1-1/4 x 1/2 in. Copper Press Female Tee

Brand image
You last purchased this on
 
Apollo® Press

1-1/4 x 1/2 in. Copper Press Female Tee

  • Fast #
  • Part #A10066584
  • Item #4354871
  • Manufacturer Part #10066584
5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
FPT
End Connections:
Press x Press x FPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1-1/4 in x 1-1/4 in x 1/2 in
Fitting Type:
Tee
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper, Rubber
Material Type:
C12200, C27451, EPDM
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
Weight:
0.58 lb



Customers Also Bought
1–6 of 18 items
Part #A10077699
Item #7601634
3.4 out of 5 Customer Rating
Requires Certification
Part #A10077749
Item #4196502
3.4 out of 5 Customer Rating
Requires Certification
Part #A10075090
Item #4196472
4 out of 5 Customer Rating
Requires Certification
Part #A10075148
Item #4354952
5 out of 5 Customer Rating
Requires Certification
Part #A10075056
Item #4355038
4.5 out of 5 Customer Rating
Requires Certification
Part #A10075556
Item #4160274
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A10066586
Item #4354866
3.3 out of 5 Customer Rating
Requires Certification
Part #A10077783
Item #8964000
3.4 out of 5 Customer Rating
Requires Certification
Part #A10077770
Item #8963987
5 out of 5 Customer Rating
Requires Certification
Part #A10077747
Item #7334541
3.4 out of 5 Customer Rating
Requires Certification
Part #A10077771
Item #8963988
3.8 out of 5 Customer Rating
Requires Certification
Part #A10077749
Item #4196502
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing