This product requires certification to purchase.

2-1/2 x 1 in. Copper Press Tee

You last purchased this on
 
Apollo® Press

Model 811R 2-1/2 x 1 in. Copper Press Tee

Brand image
You last purchased this on
 
Apollo® Press

Model 811R 2-1/2 x 1 in. Copper Press Tee

  • Fast #
  • Part #A10077765
  • Item #8963995
  • Manufacturer Part #10077765
4.6 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Proudly Manufactured in USA – ARRA Compliant
  • Compatible with most commercially available press-fit tools
  • Highest Pressure Rating in the Market (300 PSI Max)
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
Clean Bagged:
No
Collection:
Model 811R
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
1 in
Fitting Sizes:
2-1/2 in x 2-1/2 in x 1 in
Fitting Type:
Tee
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper, Rubber
Material Type:
EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
No
Origin:
Domestic
UL Listed:
No
Weight:
1.94 lb



Customers Also Bought
1–6 of 18 items
Part #A10077766
Item #8963996
5 out of 5 Customer Rating
Requires Certification
Part #A10066071
Item #4355017
4.2 out of 5 Customer Rating
Requires Certification
Part #A10062066
Item #4118256
3.4 out of 5 Customer Rating
Requires Certification
Part #A10061932
Item #4118230
4.6 out of 5 Customer Rating
Requires Certification
Part #A10077702
Item #8963993
5 out of 5 Customer Rating
Requires Certification
Part #V20819
Item #3755867
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A10077770
Item #8963987
5 out of 5 Customer Rating
Requires Certification
Part #A10077771
Item #8963988
3.8 out of 5 Customer Rating
Requires Certification
Part #A10077781
Item #8964002
5 out of 5 Customer Rating
Requires Certification
Part #A10077784
Item #4239910
4.5 out of 5 Customer Rating
Requires Certification
Part #A10077783
Item #8964000
3.4 out of 5 Customer Rating
Requires Certification
Part #A10077746
Item #7334543
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing