This product requires certification to purchase.

3/4 x 3/4 x 1/2 in. Copper Press Reducing Tee

This product has been replaced by

Apollo® Press Press Reducing Copper Tee
Apollo® Press 3/4 x 3/4 x 1/2 in. Press Reducing Copper Tee
Manufacturer Part #10077745
You last purchased this on
 
Apollo® Press

3/4 x 3/4 x 1/2 in. Copper Press Reducing Tee

Brand image
You last purchased this on
 

This product has been replaced by

Apollo® Press Press Reducing Copper Tee
Apollo® Press 3/4 x 3/4 x 1/2 in. Press Reducing Copper Tee
Manufacturer Part #10077745
Apollo® Press

3/4 x 3/4 x 1/2 in. Copper Press Reducing Tee

  • Fast #
  • Part #A10066430
  • Item #4239925
  • Manufacturer Part #10066430
4.1 out of 5 Customer Rating

X Points
$7.90
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • APOLLOXPRESS™ fittings achieve a sound joint through the exertion of pressure from a press-fit tool
  • Compatible with most commercially available press-fit tools
  • EPDM o-ring within the collar of the fitting provides the mechanism by which a permanent seal is created
  • Pre-lubricated seals and Leak-Before-Press technology to ensure quick and confident connections
  • No glues, fluxes or solder needed
  • APOLLOXPRESS™ fittings carry a 50 year warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B16.18, ASME B16.22
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3/4 in x 3/4 in x 1/2 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper Press
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #A10077749
Item #4196502
3.4 out of 5 Customer Rating
Requires Certification
Part #A10077765
Item #8963995
4.6 out of 5 Customer Rating
Requires Certification
Part #A10077789
Item #7373414
5 out of 5 Customer Rating
Requires Certification
Part #MPF11423
Item #7342135
4.2 out of 5 Customer Rating
Requires Certification
Part #FNW5V1476F
Item #9297724
4.7 out of 5 Customer Rating
Requires Certification
Part #MPF11206
Item #7342094
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A10077789
Item #7373414
5 out of 5 Customer Rating
Requires Certification
Part #A10077810
Item #7373416
4.8 out of 5 Customer Rating
Requires Certification
Part #A10077746
Item #7334543
5 out of 5 Customer Rating
Requires Certification
Part #A10017742
Item #10002707
5 out of 5 Customer Rating
Requires Certification
Part #A10066580
Item #5152951
4.5 out of 5 Customer Rating
Requires Certification
Part #A10066584
Item #4354871
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing