This product requires certification to purchase.

1 x 3/4 in. Fitting x MNPT Reducing Brass Adapter

You last purchased this on
 
Apollo® Press

804-2 Series 1 x 3/4 in. Fitting x MNPT Reducing Brass Adapter

Brand image
You last purchased this on
 
Apollo® Press

804-2 Series 1 x 3/4 in. Fitting x MNPT Reducing Brass Adapter

  • Fast #
  • Part #A10075832
  • Item #4355041
  • Manufacturer Part #10075832
4.9 out of 5 Customer Rating

Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
Clean Bagged:
No
Collection:
804-2 Series
End Connection 1:
Fitting
End Connection 2:
MNPT
End Connections:
Fitting x MNPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Adapter
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-11/20 in
Material:
Brass
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Temperature Range:
0 to 250 Deg F
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #A10075822
Item #4355026
4.2 out of 5 Customer Rating
Requires Certification
Part #A10075768
Item #4354969
4.7 out of 5 Customer Rating
Requires Certification
Part #A10075838
Item #4355004
3.8 out of 5 Customer Rating
Requires Certification
Part #FNWCGFBRM
Item #7338197
5 out of 5 Customer Rating
Requires Certification
Part #A10075808
Item #4354951
4.8 out of 5 Customer Rating
Requires Certification
Part #APWR7480748
Item #7317324
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A10075822
Item #4355026
4.2 out of 5 Customer Rating
Requires Certification
Part #A10075752
Item #4239902
5 out of 5 Customer Rating
Requires Certification
Part #A10075838
Item #4355004
3.8 out of 5 Customer Rating
Requires Certification
Part #A10075808
Item #4354951
4.8 out of 5 Customer Rating
Requires Certification
Part #A10075768
Item #4354969
4.7 out of 5 Customer Rating
Requires Certification
Part #A10075842
Item #4355032
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing