This product requires certification to purchase.

3/4 in. 75 psig Bronze NPT Pressure Reducing Valve

You last purchased this on
 
Apollo Valves

36 Series 3/4 in. 75 psig Bronze NPT Pressure Reducing Valve

Brand image
You last purchased this on
 
Apollo Valves

36 Series 3/4 in. 75 psig Bronze NPT Pressure Reducing Valve

  • Fast #
  • Part #A36LF20401PR
  • Item #4478055
  • Manufacturer Part #36LF20401PR
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
ASSE Standards:
ASSE 1003
ASTM:
ASTM B-584
CSA Certified:
Yes
Collection:
36 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-4/5 in
Material:
Bronze
Material Type:
C89836
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
75 psig
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Bonnet Type:
Union
Valve Disc Material:
EPDM
Valve Seat Material:
EPDM
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve



Customers Also Bought
1–6 of 18 items
Part #FNWX432F
Item #4606092
3.4 out of 5 Customer Rating
Requires Certification
Part #A36LF505P1
Item #4289012
5 out of 5 Customer Rating
Requires Certification
Part #A36ELF12401X
Item #4516793
5 out of 5 Customer Rating
Requires Certification
Part #WLF223G
Item #3919903
4.1 out of 5 Customer Rating
Requires Certification
Part #WLFN45BM1USF
Item #3919975
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A36LF505P1
Item #4289012
5 out of 5 Customer Rating
Requires Certification
Part #A36ELF12401S
Item #4246162
4.2 out of 5 Customer Rating
Requires Certification
Part #A36ELF12401X
Item #4516793
5 out of 5 Customer Rating
Requires Certification
Part #A77WLF10301A
Item #8159386
4.7 out of 5 Customer Rating
Requires Certification
Part #A77WCLF10301
Item #8061845
5 out of 5 Customer Rating
Requires Certification
Part #A76102155064A
Item #4517966
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing