This product requires certification to purchase.

12 in x 18 in Rectangular Bottom Mount Zone Damper

You last purchased this on
 
AprilAire

12 in x 18 in Rectangular Bottom Mount Zone Damper

Brand image
You last purchased this on
 
AprilAire

12 in x 18 in Rectangular Bottom Mount Zone Damper

  • Fast #
  • Part #R6836
  • Item #7104850
  • Manufacturer Part #6836
4.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compatible with AprilAire Zoned Comfort Control System
  • Dampers are designed to work in low pressure systems (less than 1.0" w.c.)
  • Synchronous type motor
  • Impedance protected for continuous stall capability without electrical or mechanical damage
  • Damper comes with motor mounted rigorous cycle testing in extreme temperatures (over 140° F) to simulate attic summer conditions
  • Actuator design proven successful in thousands of system installs
  • Orange indicator-easy to read from a distance
  • Open and closed position clearly indicated
  • Orange position indicator on both sides of damper
  • Raised actuator allows flex duct to encase entire damper
  • Requires Certification

Specifications

AMP:
12
Brand Model Compatibility:
6202, 6203, 6302, 6303, 6403, 6404
Coating:
Galvanized
Damper Type:
Zone Dampers
Gauge (metal):
24 ga
Height:
12 in
Installation Type:
Bottom Mount
Material:
Metal, Steel
Shape:
Rectangular
Size:
12 in x 18 in
Volts:
24V
Watts:
6 W
Width:
18 in



Customers Also Bought
1–6 of 18 items
Part #R6734
Item #1609460
5 out of 5 Customer Rating
Requires Certification
Part #R6817
Item #1609470
3.4 out of 5 Customer Rating
Requires Certification
Part #R6721
Item #2146742
5 out of 5 Customer Rating
Requires Certification
Part #R6823
Item #1609473
3.7 out of 5 Customer Rating
Requires Certification
Part #R6612
Item #1609481
5 out of 5 Customer Rating
Requires Certification
Part #IDB425
Item #1732422
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R6721
Item #2146742
5 out of 5 Customer Rating
Requires Certification
Part #R6110
Item #7239011
5 out of 5 Customer Rating
Requires Certification
Part #R6734
Item #1609460
5 out of 5 Customer Rating
Requires Certification
Part #R6745
Item #5120051
5 out of 5 Customer Rating
Requires Certification
Part #R6823
Item #1609473
3.7 out of 5 Customer Rating
Requires Certification
Part #R6817
Item #1609470
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing