This product requires certification to purchase.

6 in. Metal 245 cfm Ventilator

This product has been replaced by

AIR INTAKE VENT W/ BCKDRFT DMPR
AprilAire AIR INTAKE VENT W/ BCKDRFT DMPR
Manufacturer Part #V42SNA
You last purchased this on
 
AprilAire

6 in. Metal 245 cfm Ventilator

Brand image
You last purchased this on
 

This product has been replaced by

AIR INTAKE VENT W/ BCKDRFT DMPR
AprilAire AIR INTAKE VENT W/ BCKDRFT DMPR
Manufacturer Part #V42SNA
AprilAire

6 in. Metal 245 cfm Ventilator

  • Fast #
  • Part #R8142A
  • Item #9904716
  • Manufacturer Part #8142A
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • 5 year warranty
  • Unit is designed, when properly installed, to achieve ASHRAE Standard 62.2
  • Operates a minimum of one hour out of every four to meet IRC requirements
  • Complies with IECC (2.8 cfm/watt)
  • Control is integrated into the ventilator
  • Simple plug-in installation
  • Improves indoor air quality
  • Optimize energy savings by locking out ventilation during hottest/coldest times of the day
  • High and low temperature limit lock=outs while maintaining ASHRAE Standard 62.2
  • Installation temperature range up to 160° F
  • Requires Certification

Specifications

AMP:
0.6
CFM:
245 ft3/min
Color Finish Name:
Silver
Depth:
13-2/5 in
Diameter:
6 in
Energy Star Compliant:
No
Gauge (metal):
22 ga
Height:
6-3/5 in
Length:
13-2/5 in
Material:
Metal
Product Type:
Ventilator
UL Listed:
UL 705
Vent Duct Material:
Steel
Vent Duct Shape:
Round
Volts:
115V
Watts:
0.72 W
Width:
13-1/10 in



Customers Also Bought
1–6 of 18 items
Part #BA000HFNF
Item #7934462
5 out of 5 Customer Rating
Requires Certification
Part #DA0684
Item #433829
5 out of 5 Customer Rating
Requires Certification
Part #PF42860
Item #855030
4 out of 5 Customer Rating
Requires Certification
Part #SHMA926P
Item #3080806
4.2 out of 5 Customer Rating
Requires Certification
Part #R8145K
Item #9434035
4.5 out of 5 Customer Rating
Requires Certification
Part #RES8120X
Item #7362361
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RES8120X
Item #7362361
4.5 out of 5 Customer Rating
Requires Certification
Part #R8145NC
Item #8951516
5 out of 5 Customer Rating
Requires Certification
Part #R8145
Item #8951515
4.1 out of 5 Customer Rating
Requires Certification
Part #R8145K
Item #9434035
4.5 out of 5 Customer Rating
Requires Certification
Part #R6721
Item #2146742
5 out of 5 Customer Rating
Requires Certification
Part #R6110
Item #7239011
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing