Call for Pricing
Call for Pricing
This product requires certification to purchase.

Gas-Fired Combi Boiler - Wall-Hung - 199 MBH - Fire Tube Heat Exchanger - 95% AFUE

You last purchased this on
 
Bradford White

Brute FT® Gas-Fired Combi Boiler - Wall-Hung - 199 MBH - Fire Tube Heat Exchanger - 95% AFUE

Brand image
You last purchased this on
 
Bradford White

Brute FT® Gas-Fired Combi Boiler - Wall-Hung - 199 MBH - Fire Tube Heat Exchanger - 95% AFUE

  • Fast #
  • Part #BBMFTCW199NA2XN
  • Item #9297444
  • Manufacturer Part #BMFTCW199NA2XN
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Requires Certification
  • Green


Specifications

AMP:
4
ANSI:
ANSI Z21.13
ASME:
ASME H
Application:
Residential
BTU:
199000
Boiler Type:
Combi Boiler
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.9
Collection:
Brute FT®
Condensing:
Yes
Depth:
16-7/8 in
Energy Star Compliant:
Yes
Fuel Type:
Propane, Natural Gas
Height:
32 in
Ignition System:
Spark Ignition
Input (MBH):
199 MBH
Installation Type:
Wall Mount
Length:
17 in
Material:
Stainless Steel
Media:
Hot Water
Phase:
Single Phase
Pressure Class:
30#
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Return Pipe Connection:
1 in
Supply Pipe Connection Size:
1 in
Volts:
120V
Width:
20 in



Customers Also Bought
1–6 of 18 items
Part #HV8043E1413
Item #7740881
5 out of 5 Customer Rating
Requires Certification
Part #T329T3
Item #37612
5 out of 5 Customer Rating
Requires Certification
Part #T5004C3
Item #4695907
4.7 out of 5 Customer Rating
Requires Certification
Part #HTK30PV125PNKP
Item #9317315
5 out of 5 Customer Rating
Requires Certification
Part #NGXXX001727
Item #7532980
4.1 out of 5 Customer Rating
Requires Certification
Part #PSHT30
Item #7870557
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #B4153702202
Item #3611522
5 out of 5 Customer Rating
Requires Certification
Part #BRG250T6N
Item #5058965
5 out of 5 Customer Rating
Requires Certification
Part #BRG240S6N
Item #5058929
5 out of 5 Customer Rating
Requires Certification
Part #BRE350S61NCWW
Item #5058906
4 out of 5 Customer Rating
Requires Certification
Part #BRE250T61NCWW
Item #7800457
4.8 out of 5 Customer Rating
Requires Certification
Part #BRG140T6N
Item #7002411
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing