This product requires certification to purchase.

119 gal. 36 kW Commercial Electric Water Heater

You last purchased this on
 
Bradford White

ElectriFLEX HD® 119 gal. 36 kW Commercial Electric Water Heater

Brand image
You last purchased this on
 
Bradford White

ElectriFLEX HD® 119 gal. 36 kW Commercial Electric Water Heater

  • Fast #
  • Part #BCEHD1203633CCF
  • Item #7235915
  • Manufacturer Part #CEHD1203633CCF
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Hydro Jet® Sediment Reduction System
  • Field Convertible
  • Requires Certification

Specifications

ASME:
No
Antimicrobial:
Yes
Application:
Commercial
CEC Compliant:
For Sale in CA
Capacity:
119 gal
Collection:
ElectriFLEX HD®
Diameter:
30-1/4 in
Energy Star Compliant:
No
Height:
64-1/2 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Elements:
6
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
150
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Recovery 100°F Rise GPH:
149
UL Listed:
UL 1453
Volts:
240V
Water Connection Size:
1-1/2 in
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Heavy Duty, Tall
Watts:
36 kW
Weight:
485 lb



Customers Also Bought
1–6 of 18 items
Part #BCEHD502433CCF
Item #7585712
5 out of 5 Customer Rating
Requires Certification
Part #BCEHD804533LCF
Item #7585693
5 out of 5 Customer Rating
Requires Certification
Part #BLE280T33SCVV
Item #9834730
4.1 out of 5 Customer Rating
Requires Certification
Part #BCEHD1201833CCF
Item #7235910
3.4 out of 5 Customer Rating
Requires Certification
Part #SSDV7576NEDM
Item #7002127
4.6 out of 5 Customer Rating
Requires Certification
Part #S100109187
Item #3420588
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #BCEHD1201833CCF
Item #7235910
3.4 out of 5 Customer Rating
Requires Certification
Part #BCEHD504533LCF
Item #7585802
5 out of 5 Customer Rating
Requires Certification
Part #BCEHD8013533LCF
Item #7585692
3.9 out of 5 Customer Rating
Requires Certification
Part #BCEHD802433LCF
Item #7585904
5 out of 5 Customer Rating
Requires Certification
Part #BCEHD1204533HCF
Item #7585687
4.3 out of 5 Customer Rating
Requires Certification
Part #BCEHD804533LCF
Item #7585693
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing