This product requires certification to purchase.

1/8 in. Brass and Metal MIPT Drain Cock

You last purchased this on
 
BrassCraft

DC604 Series 1/8 in. Brass and Metal MIPT Drain Cock

Brand image
You last purchased this on
 
BrassCraft

DC604 Series 1/8 in. Brass and Metal MIPT Drain Cock

  • Fast #
  • Part #BDC6042
  • Item #682099
  • Manufacturer Part #DC604-2
4.3 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Drain cock with external seal
  • Includes brass valve and handle, steel screw, spring and washer
  • For use with low pressure air, water, gas and fluids
  • Temperature rating: -32° F to 125° F
  • Pressure rating: 60 psi maximum
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Collection:
DC604 Series
End Connection 1:
MIPT
End Connections:
MIPT
Handle Material:
Steel
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
9/10 in
Material:
Brass, Metal
Recommended Valve Application:
Air, Gas, Water
Valve Body Material:
Brass
Valve Seat Material:
Metal
Valve Size:
1/8 in
Valve Type:
Drain Cock
Weight:
0.8 lb



Customers Also Bought
1–6 of 18 items
Part #BPR19XC
Item #3869516
5 out of 5 Customer Rating
Requires Certification
Part #DVPVM4NS
Item #8508460
4.8 out of 5 Customer Rating
Requires Certification
Part #REC96424
Item #10159827
3.8 out of 5 Customer Rating
Requires Certification
Part #WF371
Item #1667226
3.7 out of 5 Customer Rating
Requires Certification
Part #JA11004
Item #689015
5 out of 5 Customer Rating
Requires Certification
Part #WLFNPTTCA
Item #4525472
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #BDRS44MXR
Item #7741122
3.1 out of 5 Customer Rating
Requires Certification
Part #BOCR19XC
Item #3869589
3.5 out of 5 Customer Rating
Requires Certification
Part #BG2CPN19XC1
Item #9611662
4.8 out of 5 Customer Rating
Requires Certification
Part #BCS41BXC
Item #3869577
3.2 out of 5 Customer Rating
Requires Certification
Part #BG2CPN14XC1
Item #9611674
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing