Sensori Volume Control Trim with Lever Handle in Brilliance® Luxe Gold®
Kintsu® Sensori Volume Control Trim with Lever Handle in Brilliance® Luxe Gold®
Frequently Purchased Together
Product Details
Product Details
- Volume control is required for every outlet and every set of body sprays
- Volume control has a recommended working pressure of 40 to 80 psi
- Rough accommodates installation depths of 2-1/8 to 2-3/4 in
- RP100304 extends installation depth up to 3-1/4 in
- Must order rough separately
- Volume controls are required for every outlet and every set of body sprays (up to max flow)
- All parts are replaceable from the front
- Volume control only, must be used with temperature control device
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Kintsu®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance® Luxe Gold®
- Depth:
- 3-7/16 in
- Diameter:
- 2-3/16 in
- Escutcheon Height:
- 2-3/16 in
- Escutcheon Width:
- 2-3/16 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 8.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control
- Width:
- 2-3/16 in