Pressure Balancing Valve Trim in Luxe Gold (Handles Sold Separately)
Kintsu® Pressure Balancing Valve Trim in Luxe Gold (Handles Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- For use with MultiChoice® universal integrated shower diverter rough
- Valve handle adjusts temperature
- Red/blue temperature markings
- Diverter has three individual positions and three shared positions
- For three individual positions, no shared positions, order RP72124
- 1/2 in universal inlets/outlets
- Cartridges ship with trim
- Must order handles separately
- RP100160 extension kit extends rough installation up to 1 in, must order appropriate finish to match trim
- Field adjustable to limit handle rotation into hot water zone
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Kintsu®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance® Luxe Gold®
- Depth:
- 3-1/2 in
- Escutcheon Height:
- 7-13/16 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Connection:
- Universal
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- No
- Handle Type:
- Less Handles
- Height:
- 7-13/16 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 6-3/4 in