This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Brilliance® Polished Nickel

You last purchased this on
 
Brizo

Litze® Single Handle Thermostatic Valve Trim in Brilliance® Polished Nickel

Brand image
You last purchased this on
 
Brizo

Litze® Single Handle Thermostatic Valve Trim in Brilliance® Polished Nickel

  • Fast #
  • Part #DHL7539PN
  • Item #9530127
  • Manufacturer Part #HL7539-PN
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Brilliance Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Handles are ADA compliant
  • Model number = one set of handles for LHP models
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Litze®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Polished Nickel
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
4-7/16 in
Number of Handles:
Two Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Thermostatic
Width:
2-1/4 in



Customers Also Bought
1–6 of 18 items
Part #DT65898LFGLLHP
Item #7664855
5 out of 5 Customer Rating
Requires Certification
Part #DT70435GLLHP
Item #7886461
4.7 out of 5 Customer Rating
Requires Certification
Part #DT67435GLLHP
Item #7223460
3.1 out of 5 Customer Rating
Requires Certification
Part #DT75535GLLHP
Item #7211802
3.8 out of 5 Customer Rating
Requires Certification
Part #D65332LFPNLHP
Item #9529961
5 out of 5 Customer Rating
Requires Certification
Part #D74792GL
Item #9328187
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DT60P035PNLHP
Item #9530017
4.2 out of 5 Customer Rating
Requires Certification
Part #DT75535GLLHP
Item #7211802
3.8 out of 5 Customer Rating
Requires Certification
Part #DT66T035GLLHP
Item #7289014
4.8 out of 5 Customer Rating
Requires Certification
Part #DT60935GLLHP
Item #7211507
5 out of 5 Customer Rating
Requires Certification
Part #DT60035SLLHP
Item #8098455
3.6 out of 5 Customer Rating
Requires Certification
Part #DT75P635GLLHP
Item #7886526
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing