This product requires certification to purchase.

Single Function Showerhead in Luxe Gold

You last purchased this on
 
Brizo

Essential™ Single Function Showerhead in Luxe Gold

Brand image
You last purchased this on
 
Brizo

Essential™ Single Function Showerhead in Luxe Gold

  • Fast #
  • Part #D81392GL25
  • Item #7926541
  • Manufacturer Part #81392-GL-2.5
4.1 out of 5 Customer Rating
Single Function Soft Rain Spray Showerhead

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single spray setting: Rainfall Spray
  • Solid brass construction
  • Finished spray face
  • Intended for overhead rain can orientation only
  • 1.75 models WaterSense® labeled
  • Single spray setting: Rainfall spray
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Essential™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
2-19/50 in
Diameter:
11-3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
GSA Approved:
No
Height:
11-81/100 in
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Soft, Rain
UL Listed:
No
WaterSense Labeled:
No
Width:
11-3/4 in



Customers Also Bought
1–6 of 18 items
Part #H28631140
Item #8846174
5 out of 5 Customer Rating
Requires Certification
Part #DT60935GLLHP
Item #7211507
5 out of 5 Customer Rating
Requires Certification
Part #D84110GL
Item #7211500
4.3 out of 5 Customer Rating
Requires Certification
Part #DT67435GLLHP
Item #7223460
3.1 out of 5 Customer Rating
Requires Certification
Part #DT60475BL
Item #4435899
3.9 out of 5 Customer Rating
Requires Certification
Part #DT75635GLLHP
Item #7211902
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D82392BL25
Item #9328031
5 out of 5 Customer Rating
Requires Certification
Part #D81987GL25
Item #9878122
4.4 out of 5 Customer Rating
Requires Certification
Part #D87492PC25
Item #9328115
5 out of 5 Customer Rating
Requires Certification
Part #D81399PC25
Item #7958193
3.9 out of 5 Customer Rating
Requires Certification
Part #D81392GL
Item #7926608
5 out of 5 Customer Rating
Requires Certification
Part #D81375GL
Item #7212089
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing