This product requires certification to purchase.

Pressure Balancing Valve Trim in Luxe Gold (Handles Sold Separately)

You last purchased this on
 
Brizo

Litze® Pressure Balancing Valve Trim in Luxe Gold (Handles Sold Separately)

Brand image
You last purchased this on
 
Brizo

Litze® Pressure Balancing Valve Trim in Luxe Gold (Handles Sold Separately)

  • Fast #
  • Part #DT60P035GLLHP
  • Item #9530062
  • Manufacturer Part #T60P035-GLLHP
4.2 out of 5 Customer Rating
No Handle Single Function Bathtub & Shower Faucet (Trim Only)

X Points
Color Finish Name: Brilliance Luxe Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single function pressure balance cartridge
  • Handle adjusts temperature
  • Red/blue temperature markings
  • For use with MultiChoice® universal rough
  • RP81665 extension kit extends rough installation up to 1-3/4 in
  • Must order handle separately
  • Back-to-back installation capability
  • Temperature only controlled with handle
  • Field adjustable to limit handle rotation into hot water zone
  • All parts replaceable from the front of the valve
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
Collection:
Litze®
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance® Luxe Gold®
Diameter:
6-1/2 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
Universal
Faucet Mount:
Wall Mount
Flow Rate:
6.3 gpm
Handle Included:
No
Handle Material:
Brass
Height:
6-1/2 in
NSF Certified:
No
Product Type:
Valve Trim
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function:
Single
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-1/2 in



Customers Also Bought
1–6 of 18 items
Part #DT60835GLLHP
Item #7211833
4.2 out of 5 Customer Rating
Requires Certification
Part #D87492GL
Item #9328122
3.4 out of 5 Customer Rating
Requires Certification
Part #D588SHSSPRDST
Item #10036807
5 out of 5 Customer Rating
Requires Certification
Part #D65307LFGLLHPECO
Item #9115085
5 out of 5 Customer Rating
Requires Certification
Part #DRP101288GL
Item #9327959
5 out of 5 Customer Rating
Requires Certification
Part #D88706GL
Item #9115200
3.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DT75P635GLLHP
Item #7886526
3.9 out of 5 Customer Rating
Requires Certification
Part #DT75535GLLHP
Item #7211802
3.8 out of 5 Customer Rating
Requires Certification
Part #DT75P535GLLHP
Item #7886331
3.3 out of 5 Customer Rating
Requires Certification
Part #DT66T035GLLHP
Item #7289014
4.8 out of 5 Customer Rating
Requires Certification
Part #DT60035SLLHP
Item #8098455
3.6 out of 5 Customer Rating
Requires Certification
Part #DT60P035PNLHP
Item #9530017
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing