This product requires certification to purchase.

Multi Function Showerhead in Chrome

You last purchased this on
 
Brizo

Essential™ Multi Function Showerhead in Chrome

Brand image
You last purchased this on
 
Brizo

Essential™ Multi Function Showerhead in Chrome

  • Fast #
  • Part #D87492PC25
  • Item #9328115
  • Manufacturer Part #87492-PC-2.5
5 out of 5 Customer Rating
Multi Function H2Okinetic® Rinsing Spray, Full Spray, Massage, Shampoo Spray and Full Spray w/ Shampoo Spray Showerhead

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • H2Okinetic® Technology with self-cleaning spray holes
  • Touch-Clean® nozzles - swipe away mineral deposits
  • 5 spray settings: H2Okinetic® Rinsing Spray, Shampoo Spray, Full Spray, Full + Shampoo Spray and Massage Spray
  • Push-button for spray selection
  • Finished spray face
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Essential™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
7 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Height:
4-1/2 in
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
H2Okinetic Rinsing Spray, Full Spray, Massage, Shampoo Spray, Full Spray w/Shampoo Spray
Width:
7 in



Customers Also Bought
1–6 of 18 items
Part #DT75P675GLLHP
Item #9258667
5 out of 5 Customer Rating
Requires Certification
Part #DT67435GLLHP
Item #7223460
3.1 out of 5 Customer Rating
Requires Certification
Part #DHL7539PN
Item #9530127
3.4 out of 5 Customer Rating
Requires Certification
Part #D81987GL25
Item #9878122
4.4 out of 5 Customer Rating
Requires Certification
Part #D87492BL25
Item #9328035
3.7 out of 5 Customer Rating
Requires Certification
Part #DRP101288GL
Item #9327959
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D81399PC25
Item #7958193
3.9 out of 5 Customer Rating
Requires Certification
Part #D83341PC25
Item #7561976
5 out of 5 Customer Rating
Requires Certification
Part #D81987GL25
Item #9878122
4.4 out of 5 Customer Rating
Requires Certification
Part #D87492BL25
Item #9328035
3.7 out of 5 Customer Rating
Requires Certification
Part #D81375BL25
Item #7561750
4.8 out of 5 Customer Rating
Requires Certification
Part #D81392GL
Item #7926608
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing