Single Handle Pull Down Kitchen Faucet in Brilliance® Luxe Gold® with Brilliance® Polished Gold
Tulham™ Single Handle Pull Down Kitchen Faucet in Brilliance® Luxe Gold® with Brilliance® Polished Gold
Frequently Purchased Together
Product Details
Product Details
- Magnetic® Technology - magnetic docking system
- Touch-Clean® nozzles – swipe away mineral deposits
- Two-function wand: spray and stream
- Euro-motion Diamond™ Valve with Inflex™ waterways
- 1-hole installation
- Accommodates up to 3" deck thickness
- Comes with standard fittings
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Tulham™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance® Luxe Gold®/Brilliance® Polished Gold
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 17-14/25 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Swivel
- Supply Lines Included:
- Yes