This product requires certification to purchase.

Single Function Hand Shower in Luxe Gold

You last purchased this on
 
Brizo

Virage® Single Function Hand Shower in Luxe Gold

Brand image
You last purchased this on
 
Brizo

Virage® Single Function Hand Shower in Luxe Gold

  • Fast #
  • Part #D85830GL
  • Item #7561942
  • Manufacturer Part #85830-GL
4.1 out of 5 Customer Rating
Single Function Hand Shower

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single function handshower
  • 60" - 82" stretchable, finished metal hose
  • Finished metal hose; wall mount bracket and elbow included
  • Wall mount bracket and elbow included
  • Finish guaranteed not to tarnish or corrode
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Virage®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
3-14/25 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
9-22/25 in
Hose Included:
Yes
Hose Length:
82 in
Length:
9-7/8 in
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
Yes
Width:
2-1/8 in



Customers Also Bought
1–6 of 18 items
Part #DT60830BN
Item #4109727
3.7 out of 5 Customer Rating
Requires Certification
Part #DT60230PN
Item #3910044
3.8 out of 5 Customer Rating
Requires Certification
Part #DT70130PN
Item #4737417
4 out of 5 Customer Rating
Requires Certification
Part #DT60P030GL
Item #7561738
4.4 out of 5 Customer Rating
Requires Certification
Part #DT75530GL
Item #7886604
3.6 out of 5 Customer Rating
Requires Certification
Part #D65030LFGL
Item #7561695
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D85730RB
Item #3910083
3.1 out of 5 Customer Rating
Requires Certification
Part #DT66T030BN
Item #3910176
3.4 out of 5 Customer Rating
Requires Certification
Part #DT60P030GL
Item #7561738
4.4 out of 5 Customer Rating
Requires Certification
Part #DT75P530GL
Item #7886428
5 out of 5 Customer Rating
Requires Certification
Part #DT75530GL
Item #7886604
3.6 out of 5 Customer Rating
Requires Certification
Part #DT60830BN
Item #4109727
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing