This product requires certification to purchase.

Single Function Hand Shower in Luxe Gold

You last purchased this on
 
Brizo

Odin® Single Function Hand Shower in Luxe Gold

Brand image
You last purchased this on
 
Brizo

Odin® Single Function Hand Shower in Luxe Gold

  • Fast #
  • Part #D88875GL
  • Item #7776175
  • Manufacturer Part #88875-GL
4.7 out of 5 Customer Rating
Single Function Hand Shower

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • H2Okinetic® Technology with self-cleaning spray holes
  • Single-function handshower
  • 60" - 82" stretchable, finished metal hose
  • Wall mount elbow included
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Odin®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
2-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
9 in
Hose Included:
Yes
Hose Length:
82 in
IAPMO Listed:
Yes
Pause Control:
No
Showerhead Function:
Single
Spray Type:
H2Okinetic Technology®
UL Listed:
No
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #DT75P575PCLHP
Item #9258726
3.6 out of 5 Customer Rating
Requires Certification
Part #DT66T075PCLHP
Item #9258716
5 out of 5 Customer Rating
Requires Certification
Part #DT60875GLLHP
Item #9258650
5 out of 5 Customer Rating
Requires Certification
Part #D87442PC
Item #7833685
4.7 out of 5 Customer Rating
Requires Certification
Part #D87492GL25
Item #9328011
3.1 out of 5 Customer Rating
Requires Certification
Part #DT70176PNLHP
Item #10071646
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DRP73147PC
Item #4436181
3.4 out of 5 Customer Rating
Requires Certification
Part #DT75575GL
Item #7886567
5 out of 5 Customer Rating
Requires Certification
Part #D65375LFGLLHP
Item #9258656
5 out of 5 Customer Rating
Requires Certification
Part #DT60875PCLHP
Item #9258611
5 out of 5 Customer Rating
Requires Certification
Part #DT70175GL
Item #7776135
3.3 out of 5 Customer Rating
Requires Certification
Part #DT75P575PCLHP
Item #9258726
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing