5460 BTU Heater
Energy Plus 5460 BTU Heater
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 1600 Watts at 240 volts, 1500 watts at 208 volts, 1000 watts at 120 Volts
- Unique power supply smart sensor takes guesswork out of installation by auto-adjusting the heater voltage to match your voltage supply; no need to worry about damaging the heater or whether you have 120-Volt, 208-Volt, or 240-Volt
- Easily update old heaters: uses same wall can as many Cadet Com-Pak series units, so no wall patchwork or additional wall board cut outs should be required
- Experience more comfort with precise, consistent temperature control and an auto adjusting fan speed that eliminates wide temperature swings and delivers quiet, comfortable heat
- Onboard digital thermostat with simple to use push button controls, a large digital display, and no complicated programming
- Night or away button allows you to pre-set a setback temperature so you can adjust with just 1 touch
- Durable sealed element construction to quickly deliver heat and maximize product life
- The Energy Plus heater uses up to 30% less energy than regular wall heaters, making it a perfect solution for any room with precise, consistent warmth & comfort. Say goodbye to frequent temperature adjustments thanks to intelligent controls & an auto-adjusting fan speed that maintains your room temperature within 1°
- Complete unit includes wall can, heat box and grill and digital thermostat
Documents
Specifications
- AMP:
- 6.7
- BTU:
- 5460
- Collection:
- Energy Plus
- Color Finish Name:
- White
- ETL Listed:
- Yes
- Height:
- 12 in
- MBH:
- 5.46
- Power Source:
- Electric
- Product Type:
- Heater
- Tonnage:
- 0.5 Ton
- UL Listed:
- No
- Volts:
- 120/208/240V
- Watts:
- 1600 W
- Width:
- 9 in