20 x 25 x 2 in. MERV 8 Pleated Air Filter
20 x 25 x 2 in. MERV 8 Pleated Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Specifications
- Depth:
- 2 in
- Filter Type:
- Pleated
- Height:
- 25 in
- MERV Rating:
- 8
- Product Type:
- Air Filter
- Size:
- 20 in x 25 in x 2 in
- Width:
- 20 in